Beli bearing installer di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Wipro Bearing InstallerDeskripsi:Content Size:- Inner Diameter : 10mm, Outer Diameter : 12mm- Inner Diameter : 12mm, Outer Diameter : 14mm- Inner Diameter : 14mm, Outer Diameter : 16mm- Inner Diameter : 15mm, Outer Diameter : 17mm- Inner Diameter : 16mm, Outer Diameter : 18mm- Inner Diameter : 18mm, Outer Diameter : 20mm- Inner Diameter : 20mm, Outer Diameter : 22mm- Inner Diameter : 22mm, Outer Diameter : 24mm- Inner Diameter : 25mm, Outer Diameter : 27mm- Inner Diameter : 26mm, Outer Diameter : 30mm- Inner Diameter : 30mm, Outer Diameter : 34mm- Inner Diameter : 32mm, Outer Diameter : 36mm- Inner Diameter : 35mm, Outer Diameter : 40mm- Inner Diameter : 38mm, Outer Diameter : 42mm
- APEX Penggores Bajaatribut:
- Size (inch): 10
- TEKIRO Nylon Hammer (Martil / Palu Nilon)Deskripsi:TEKIRO Palu Nilon. Merupakan palu yang terbuat dari nilon yang tahan lama dan handle terbuat dari rubber sehingga dapat menahan getaran. Rubber handle reduce vibration, High durable Nylon, High strength adhesive.Fungsi : untuk memukul benda kerja dan cocok untuk setting jig dan memasang bearingMaterial : Nylonatribut:
- Size (g): 400
- Material: Nylon
- Dimension 2 (mm): 95
- Dimension 1 (mm): 312
- Dimension 4 (mm): 40
- Dimension 3 (mm): 40
- Size (lbs): 0.88
- DEWALT Cordless Impact Wrench XR Compact Kit (Mesin Pembuka Baut Baterai)Deskripsi:The DCF880B 20V MAX Lithium Ion 1/2inch Impact Wrench is comfortable to grip with a compact and lightweight design to reach tight spaces and increase productivity.atribut:
- Contents: 1x Charger, 2x Battery 4.0 Ah, 1x Kitbox
- Anvil Type: Detent Pin
- Punch Speed (ipm): 0 - 3600
- Battery: XR Li-Ion
- Anvil Size (mm): 12.7
- Battery Capacity (AH): 4.0
- Battery Voltage (V): 18/20
- Maximum Torque (N m): 406
- No Load Speed (rpm): 0 - 2500
- Type: Battery Impact Lock
- Vendor Type: DCF922M2-B1
- Fort Multi Transformer Step Up Down (Trafo)atribut:
- Input Voltage (VAC): 380/220
- Connection: Terminal Block
- TRUSCO W Sling 2Legs TypeDeskripsi:-JIS standard compliant product wire rope used.-Commodity processed according to the method prescribed in Article 475 of Occupational Safety and Health Regulations and Crane Safety Regulation No. 219.-Terminal of the braided processing part is crimped-Slinging work and securing work in construction sites and inside various factories.-W Sling(with thimble on both ends)x 2, hook x 2, ring x 1(assembled)atribut:
- Max Working Weight: 150kg
- Top Board Height: 1.2m
- Top Board Dimension: 600x400mm
- Installation Dimension WxD: 620x1035mm
- Number of Steps: 4
- Enerpac Hydraulic Hand Pump, 2 SpeedDeskripsi:Enerpac memiliki range produk Hydraulic Hand Pump yang lengkap dengan tekanan dari 13-700 Bar kuat dan teruji biasa digunakan untuk pembangunan gedung, konstruksi, jalan, dan industriatribut:
- Maximum Operating Pressure (bar): 700
- Pressure Rating 1st Stage (bar): 13
- Pressure Rating 2nd Stage (bar): 700
- Cylinder Compatability: Single-acting
- Maximum Flow Rated Pressure (cm³/stroke): 0.90
- Piston Stroke (mm): 12.7
- Power Source: Manual
- Pump Type : Two Speed
- Valve Operation: Manual
- TOYO Hoist Lever Block (Katrol Tuas Rantai / Tuas Kerekan Rantai)Deskripsi:- Mengenal Lever Block, Alat Bantu Lifting Berkapasitas BesarPenggunaan alat bantu lifting atau alat bantu angkat sudah pasti sangat penting di berbagai industri yang membutuhkannya. Selain itu, keberadaan alat bantu angkat ini sudah jelas akan mempermudah pekerjaan dan lebih cepat selesai. Selain chain block, ada satu alat lagi yang sangat penting dan sudah pasti saling berkaitan yaitu Lever Block atau yang sering pula disebut dengan nama lain kotrek rantai. Alat ini penting untuk berbagai penerapan di dalam industri.- Apa Kegunaan Dari Lever Block Untuk Mendukung Kegiatan Industri Jika anda mengenal chain block atau katrol yang fungsinya adalah untuk mengangkat barang atau beban yang berat dalam industri tertentu, maka Anda juga pasti akan tahu tentang Lever Block. Alat ini merupakan hoist yang memiliki tenaga melalui roda ratchet yang juga dikenal sebagai Ratchet Tuas Hoist. Alat ini adalah sebuah alat bantu lifting portable yang dioperasikan dengan menggunakan tangan. Jelas sekali bahwa alat ini digunakan untuk mempermudah berbagai macam pekerjaan.Namun alat ini cocok untuk digunakan di area yang terbuka dan tidak memiliki sumber daya listrik sama sekali. Kotrek rantai ini sudah ada sejak jaman dulu dan dikembangkan oleh seseorang bernama Abraham Maasdam Deep Creek di tahun 1919 dan asal kotrek rantai ini dari Colorado. Kemudian sang putra yang bernama Felder Maasdam mengkomersilkan alat ini di tahun 1946 dan produk ini pun sudah banyak disalin kembali oleh para produsen selama beberapa tahun belakangan ini. - Bagian Penting Dalam Lever BlockFungsi yang paling utama di dalam Lever Block ini adalah untuk alat pendukung yang terdapat di dalam proses instalasi beban atau barang yang akan diangkat maupun dipindahkan termasuk mengangkat dan juga menurunkan barang yang akan diproses ke level selanjutnya dalam industri. Ada beberapa bagian yang penting di dalam kotrek rantai ini antara lain:1. Safety brakeRem ini akan langsung bekerja secara instan ketika proses pengoperasian berhenti dan akan memegang beban dengan sempurna dan aman. Rem ini dibuat dengan material yang berkualitas sehingga dapat digunakan dalam jangka panjang sekalipun.2. Load chain guideLoad chain guide memiliki ukuran 180 derajat dan berguna untuk mencegah supaya rantai sama sekali tidak memutar.3. Super load chainFitur ini terbuat dari stainless steel dan menggunakan proses pemanasan yang spesial untuk penggunaan jangka panjang.4. Steel handleAlat untuk menarik handel ini mampu berputar 360 derajat dan dapat digunakan untuk posisi apapun entah itu untuk jarak yang pendek maupun yang panjang.
- Masada Hydraulic PumpDeskripsi:-Manual hydraulic pump available for work in all directions of 360 degrees.-2-speed pump of an automatic high/low pressure switching type for both 10 tons and 20 tons.-It discharges on the low pressure side and pushes up the plunger at a speed 6.5 times faster than that of a single type pump when a load is high. Furthermore, it changes to the high pressure side that generates a power of 70MPa when a load is applied and the work efficiency is significantly improved.atribut:
- Maximum Working Pressure: 70MPa
- Enerpac Hydraulic Hand Pump, Single SpeedDeskripsi:Product Lines : Industrial Tools, Workholding Tools- Lightweight and compact design- Durable glass-filled nylon reservoir and nylon encapsulated aluminum pump base for maximum corrosion resistance- Two-speed operation on most models reduces handle strokes by as much as 78% over single speed pumps- Lower handle effort to minimize operator fatigue- Handle lock and lightweight construction for easy carrying- Large oil capacities to power a wide range of cylinders or tools- Non-conductive fiberglass handle for operator safety- Internal pressure relief valve for overload protectionatribut:
- Cylinder Compatability: Single-acting
- Power Source: Manual
- Valve Operation: Manual
- OH NT Nylon Hammer (Martil / Palu)atribut:
- Handle Material: Oak
- Head Material: NT nylon (PA)
- TRUSCO Pencil-Type Scriberatribut:
- Length (mm): 145
- Material (Grip): Plastic
- Material (Tips): Super Hard Chip G2
- Specifications: Knock Type
- Weight (g): 26
- TONE Extension Bar 1/2 Inchatribut:
- Dimension A (mm): 16
- MILWAUKEE S-Hook (Pengait Bentuk S)atribut:
- Compatible with Product Type: Modular Connectivity with ALL PACKOUT(TM) Components
- Overall Depth (inch): 3 21/25
- Compatible with Grainger Part Number: Modular Connectivity with ALL PACKOUT(TM) Components
- Compatible with Manufacturer Model No.: Modular Connectivity with ALL PACKOUT(TM) Components
- For use with: PACKOUT(TM) Storage System
- Material: Impact Resistant Polymers, Metal
- Color: Black, Red
- Finish: Matte
- Number of Pieces: 1
- Overall Height (inch): 2 19/25
- Overall Length (inch): 7 19/100
- Series: PACKOUT(TM)
- Style: Hook
- Total Load Capacity (lbs): 25
- Leister Heat Gunatribut:
- Approvals: CE; KC; S+; UL
- Chuck Clamping Diameter (mm): 240 (@20°C)
- Frequency (Hz): 50/60
- Noise Emission Level (dB): 67
- Power (W): 1500-1600
- Protection Class: II
- Static Pressure (Pa): 3000
- Temperature (°C): 40-700
- ALDO Penggores Baja / Keramikatribut:
- Size (inch): 6
- Mitutoyo Digimatic Measuring Unit Input Tool (USB) SetDeskripsi:No overspeed errors occur because the absolute scale reads absolute positions. The absolute origin can be set at any position and stored (only one point). Even if the power is turned off, the previously set absolute origin is stored, so the coordinates can be restored immediately after the power is turned on. (Note: If the battery is removed or replaced, the absolute origin position will be reset to the initial value.) The SD-AX type (approximately 18,000 hours) and SD-D type (approximately 20,000 hours) have extremely long battery life and are economical. The display unit has been made compact, making it possible to use it as a positioning sensor for small machine tools and jigs and tools.atribut:
- Minimum Reading (mm): 0.01
- Repeatability (mm): 0.01
- Response Speed: Unlimited
- Screw-in Depth (mm): Less than 2
Daftar Harga bearing installer Terbaru November 2026
| Wipro Bearing Installer | Rp449.900 |
| APEX Penggores Baja | Rp27.900 |
| TEKIRO Nylon Hammer (Martil / Palu Nilon) | Rp179.900 |
| Makita Cordless Impact Wrench (Mesin Pembuka Baut Baterai) | Rp3.399.900 |
| DEWALT Cordless Impact Wrench XR Compact Kit (Mesin Pembuka Baut Baterai) | Rp5.699.900 |
| Fort Multi Transformer Step Up Down (Trafo) | Rp389.900 |
| TRUSCO W Sling 2Legs Type | Rp6.099.900 |
| Enerpac Hydraulic Hand Pump, 2 Speed | Rp14.999.900 |
| TOYO Hoist Lever Block (Katrol Tuas Rantai / Tuas Kerekan Rantai) | Rp1.399.900 |
| Masada Hydraulic Pump | Rp10.999.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)





















































































































































/9hP103684341-2.jpg)
/P101578316-1.jpg)
/P102099629-1.jpg)
/0cP103845012-1.jpg)


/6tP108183245-1.jpg)


/P102033036-1.jpg)
/5rP104576207-2.jpg)


/0iP107298018-1.jpg)
/0gP111259016-1.jpg)


%20Set/8zP112273323-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)